Shop All Lag Screws
Ap Products
Lag Screw, #8, 2 in, Zinc Plated Unslotted Drive
Mfr # 012-TR50 8 X 2
Zoro # G102551506
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Drive Unslotted
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ap Products
- MFR # 012-TR50 8 X 2
- Zoro # G102551506
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Finish | Zinc Plated |
Item | Lag Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 319 pcs. (WWG16BRCSMGR)
- ZORO SELECT Hex Nut, M8-1.00, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK (M01120.080.0100)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 45 PK (30804)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 50 PK (U36000.018.0001)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, 3/8 in, 4 in, Hex Hex Drive (012-LW 25 3/8 X 4)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Galvanized Hex Hex Drive, 250 PK (3748LFG)
- Ap Products Lag Screws