Shop All Lag Screws
Ap Products
Lag Screw, #8, 1/2 in, Zinc Plated Hex Unslotted Drive
Mfr # 012-TR1000 8 X 1/2
Zoro # G902551447
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/2 in
- Drive Unslotted
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-TR1000 8 X 1/2
- Zoro # G902551447
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.0625 in Dia., 0.375 in L, Aluminum Body, 1000 PK (30A0206-EA-1000)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (2X24KWVS)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 30 mm L, 6 PK (932926)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 20 PK (06820)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- AP PRODUCTS Lag Screw, 3/8 in, 6 in, Hex Hex Drive (012-LW 25 3/8 X 6)
- PRIME-LINE Hex Lag Screw 3/8in X 4in A307 Grade A Zinc Plated Steel 50PK (9056372)
- Ap Products Lag Screws