Shop All Lag Screws
Ap Products
Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive
Mfr # 012-TRB 8 X 1
Zoro # G102551520
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Drive Unslotted
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ap Products
- MFR # 012-TRB 8 X 1
- Zoro # G102551520
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Finish | Zinc Plated |
Item | Lag Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (N01200.025.0175)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02851)
- L.H. DOTTIE #8-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS83234)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0500)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, 3/8 in, 4 in, Hex Hex Drive (012-LW 25 3/8 X 4)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50634)
- Ap Products Lag Screws