Shop All Lag Screws
Ap Products
Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive
Mfr # 012-TR1000 8 X 1
Zoro # G102551568
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Drive Unslotted
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-TR1000 8 X 1
- Zoro # G102551568
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Finish | Zinc Plated |
Item | Lag Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 169 PK (54030)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 25 PK (37964)
- ZORO SELECT M1.6-0.35 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0005)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M01010.120.0070)
- AP PRODUCTS Lag Screw, 3/8 in, 4 in, Hex Hex Drive (012-LW 25 3/8 X 4)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- PRIME-LINE Hex Lag Screw 1/2in X 2in A307 Grade A Hot Dip Galvanized Steel 25PK (9056788)
- MIDWEST FASTENER Lag Screw, 3/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01358)
- Ap Products Lag Screws