Shop All Lag Screws
Ap Products
Lag Screw, #8, 1 in, Hex Unslotted Drive
Mfr # 012-TR50 W 8 X 1
Zoro # G802551547
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Drive Unslotted
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-TR50 W 8 X 1
- Zoro # G802551547
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Item | Lag Screw |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (930784)
- ZORO SELECT Woodruff Key, 3/32 x 5/8 in Key Size, 4 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-004)
- ZORO SELECT Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 3/4 in L, 500 PK (3712BF188)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Pan Head Torx Drive, 15 PK (36892)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, 3/8 in, 4 in, Hex Hex Drive (012-LW 25 3/8 X 4)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2 in, Zinc Plated Hex Hex Drive (A0360160200Z)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9056104)
- Ap Products Lag Screws