Shop All Lag Screws
Ap Products
Lag Screw, #8, 1-1/4 in, Zinc Plated Unslotted Drive
Mfr # 012-TR50 8 X 1-1/4
Zoro # G102551599
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Drive Unslotted
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-TR50 8 X 1-1/4
- Zoro # G102551599
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Finish | Zinc Plated |
Item | Lag Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY35)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04104.075.0200)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51000.031.0350)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16250)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- AP PRODUCTS Lag Screw, 3/8 in, 6 in, Hex Hex Drive (012-LW 25 3/8 X 6)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK (35323)
- Ap Products Lag Screws