Shop All Lag Screws
Ap Products
Lag Screw, #8, 1-1/4 in, Unslotted Drive
Mfr # 012-TR50 W 8 X 1-1/4
Zoro # G202551581
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Drive Unslotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-TR50 W 8 X 1-1/4
- Zoro # G202551581
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Item | Lag Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33183)
- SENCO Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A101009)
- MIDWEST FASTENER #10-32 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (67573)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.011.0050)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, 3/8 in, 4 in, Hex Hex Drive (012-LW 25 3/8 X 4)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- AP PRODUCTS Lag Screw, 3/8 in, 6 in, Hex Hex Drive (012-LW 25 3/8 X 6)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Black Oxide Hex Hex Drive, 100 PK (3780LB)
- Ap Products Lag Screws