Shop All Lag Screws
Ap Products
Lag Screw, #8, 1-1/2 in, Unslotted Drive
Mfr # 012-TR1000 W 8 X 1-1/2
Zoro # G202207303
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Drive Unslotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-TR1000 W 8 X 1-1/2
- Zoro # G202207303
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Item | Lag Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.011.0075)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01000.031.0075)
- TOMPKINS Hydraulic Fitting-International24MM BONDED SEAL (DS-MM-24)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.100.3600)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- AP PRODUCTS Lag Screw, 3/8 in, 4 in, Hex Hex Drive (012-LW 25 3/8 X 4)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 4 in, Zinc Plated Hex Hex Drive (A0360160400Z)
- Ap Products Lag Screws