Shop All Lag Screws
Ap Products
Lag Screw, #8, 1-1/2 in, Unslotted Drive
Mfr # 012-TR1000 BR 8 X 1-1/2
Zoro # G402587816
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Drive Unslotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ap Products
- MFR # 012-TR1000 BR 8 X 1-1/2
- Zoro # G402587816
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Item | Lag Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0500)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-60056-100BX)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03204)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH58SODP25)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, 3/8 in, 4 in, Hex Hex Drive (012-LW 25 3/8 X 4)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.031.0400)
- Ap Products Lag Screws