Ap Products

AP Products 1030.1090 19.69 in. No.40 Gas Spring


product price: $38.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

No.40 Gas Spring

Gas Springs Extended Length 19.69" The AP hardware gas spring is a self contained counterbalance product which provides an exceptional alternative to conventional springs and mechanical devices. These gas springs are of highest quality, exhibit excellent corrosion resistance, and can be used anywhere where counterbalance and hold open force is required. Homes, Travel Trailers and Truck Lids 0.039" (10 mm) has been added to the compressed length figures allowing 0.39 (10 mm) of rod to be exposed.The gas spring should never be fully compressed throughout its travel in the application.C/L-Center Line of mounting location.

Features
  • 40 lbs gas Prop
Specifications
  • Size: 19.69 in.
  • Extended Length C/L: 19.69"
  • Compressed Length C/L: 12.20"
  • Stroke Rod Length: 7.87"
  • P1 Force: 100 lbs
  • End Fittings: PBS
  • Applications: Motor
  • Country of Origin: USA
  • Dimension: 1" H x 2.5" W x 25.5" L
  • Weight: 0.52 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.