Shop All Spray Paint
Ap Products
AP Products 003-55279 Touch 'n Tone Spray Paint - 10 oz., Gray Primer
Mfr # 003-55279
Zoro # G402479432
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Net Weight 10 oz
- Paint and Primer Surface Material Metal, wood, concrete
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 003-55279
- Zoro # G402479432
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Gray |
Net Weight | 10 oz |
Paint and Primer Surface Material | Metal, wood, concrete |
Color Family | Grays |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 5 Gal., White, Chlorinated Solvent -Based (7493-05)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 1 gal (31150-1)
- KRYLON Industrial Line-Up SB Pavement Striping Paint Highway Yellow (K08301)
- AP PRODUCTS AP Products 003-55276 Touch-N-Tone Spray Paint - Gloss Black (003-55276)
- RUST-OLEUM White, Gloss, 24 oz (334133)
- RUST-OLEUM Spray Paint, Biscuit, Gloss, 12 oz (210372)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Gloss, 15 oz (V2170838)
- RUST-OLEUM Rose Gold, Metallic, 11 Oz (286564)
- KRYLON 2740 FUSION 12 OZ SATIN KHAKI ALL-IN-1 (K02740007)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- Ap Products Spray Paint & Primer