Shop All Machine Screws
Ap Products
#8 x 3 in Flat Machine Screw, Plain Steel
Mfr # 012-FSQ100 BL 8 X 3
Zoro # G502084963
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Thread Size #8
- Fastener Length 3 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-FSQ100 BL 8 X 3
- Zoro # G502084963
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 12 mm Shaft Dia, 100 PK (DSH-12ST PA)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33610.018.0063)
- HHIP 0.234" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0234)
- ZORO SELECT 3/8"-16 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 750 PK (3716MH)
- ZORO SELECT #8-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF0-800370US-100P)
- NEWPORT FASTENERS M6-1.00 x 14 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (849620-PR-500)
- MIDWEST FASTENER #5-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 60 PK (61388)
- ZORO SELECT #6-32 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (0648MH)
- ZORO SELECT #10-24 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0075)
- MIDWEST FASTENER #10-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (932665)
- Ap Products Machine Screws