Shop All Machine Screws
Ap Products
#8 x 2-1/2 in Flat Machine Screw, Plain Steel
Mfr # 012-FSQ100 BL 8 X 2-1/2
Zoro # G602084931
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Thread Size #8
- Fastener Length 2-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-FSQ100 BL 8 X 2-1/2
- Zoro # G602084931
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Low-Strength Steel Threaded Rod M3 x 0.5 mm Thread Size 1 M Long (98861A040)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.5D)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.016.0062)
- ZORO SELECT M6-1.00 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0025)
- MIDWEST FASTENER #8-32 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39906)
- MIDWEST FASTENER 1/4"-20 x 6 in Slotted Round Machine Screw, Zinc Plated 8 PK (60126)
- ZORO SELECT #10-32 x 3/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRZ2)
- NEWPORT FASTENERS #8-32 x 5/8 in Torx Truss Machine Screw, Zinc Plated Steel, 8000 PK (212994)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE93)
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0151)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300240132FZ)
- Ap Products Machine Screws