Shop All Machine Screws
Ap Products
#8 x 1-1/2 in Pan Machine Screw, Zinc Plated Steel
Mfr # 012-PSQ500 8 X 1-1/2
Zoro # G102084745
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- System of Measurement Inch
- Thread Size #8
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-PSQ500 8 X 1-1/2
- Zoro # G102084745
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03264)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0208-AL28)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72263)
- NEWPORT FASTENERS #6-32 x 3/8 in Torx Flat Machine Screw, Black Oxide Steel, 10000 PK (576403)
- NEWPORT FASTENERS 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK (491588)
- MIDWEST FASTENER M6-1.00 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51579)
- MIDWEST FASTENER #2-56 x 7/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32904)
- ZORO SELECT #10-24 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0350)
- KIPP M5-0.80 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.05X16)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (77447)
- Ap Products Machine Screws