Shop All Machine Screws
Ap Products
#8 x 1-1/2 in Flat Machine Screw, Plain Steel
Mfr # 012-FSQ25 BL 8 X 1-1/2
Zoro # G502084642
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Thread Size #8
- Fastener Length 1-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-FSQ25 BL 8 X 1-1/2
- Zoro # G502084642
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M48-5.00, 68 mm Shank, 90 mm ID, Steel, Plain (M16000.480.0001)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Plain, 30 PK (B70420.075.0550)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06328-PWR)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M01071.180.0070)
- MIDWEST FASTENER #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (04687)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0150)
- MIDWEST FASTENER M2-0.40 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (79647)
- ZORO SELECT 3/8"-16 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 600 PK (3732MPF)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.050.0050)
- NEWPORT FASTENERS M6-1.00 x 45 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (467277)
- NEWPORT FASTENERS #12-24 x 2-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 200 PK (956542-PR-200)
- Ap Products Machine Screws