Shop All Tarps
Ap Products
14 FT X 70 FT FLEXIBLE BOTTOM BELLY BOARD-NON ADHESIVE
Mfr # 022-BB1470
Zoro # G7887464
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 14 ft x 70 ft
- Tarp Finished Length 14 ft
- Tarp Finished Width 70 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 022-BB1470
- Zoro # G7887464
- UPC # 711217019487
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 14 ft x 70 ft |
Tarp Finished Length | 14 ft |
Tarp Finished Width | 70 ft |
Details
Item | Tarp |
Description
14 FT X 70 FT FLEXIBLE BOTTOM BELLY BOARD-NON ADHESIVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN GRO Cactus Mix Bg 1Cuft (14106202.CFL1P)
- ZORO SELECT Quick Coupling, 3/8 (F) x 22mm (1MDL4)
- MTD Plate Asm-Hitch (683-05377-0637)
- BRIGGS & STRATTON Rocker Cover Gasket (809732)
- BUYERS PRODUCTS 6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Gray/Black, PVC Coated Polyester, UV Resistant (DTR6515)
- PROTARP 20 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-20X20)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-46)
- XPOSE SAFETY 12 ft x 25 ft 5 mil Tarp, Blue, Polyethylene (BT-1225-A)
- TARPS NOW 6 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0630)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1015-X)
- PROTARP 24 ft x 24 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-24X24)
- Ap Products Tarps