Shop All Automotive Mufflers & Exhaust Pipes
Ap Exhaust Products
AP Exhaust Products APEXS2288 24 x 3 - 2.5 in. Xlerator Stainless Steel Oval Center & Dual Muffler
Mfr # APEXS2288
Zoro # G504008790
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Exhaust Products
- MFR # APEXS2288
- Zoro # G504008790
- UPC # 85337307374
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Features
- Deep performance sound
- Increased exhaust flow
- 100% Aluminized heavy gauge materials
- Internal flow pattern develops deep aggressive sound
- Short 6.5" muffler body for off-road and racing applications
- 4.25" x 9.25" Oval cross section
- Dual configurations easily installed
- Installs in areas with tight space constraints
- Muffler Application: Street
- Muffler Body Height (in): 4
- Muffler Body Length (in): 18
- Muffler Body Width (in): 9
- Muffler Configuration: Center/Dual
- Muffler Inlet Diameter (in): 3 ID
- Muffler Inlet Type: Center
- Muffler Material: Stainless Steel
- Muffler Outlet Diameter (in): 2-1/2 ID
- Muffler Outlet Type: Dual
- Muffler Overall Length (in): 24
- Muffler Shape: Oval
- Muffler Type: Straight-through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Step, Cast Aluminum, Reese Towpower (7060200)
- CURT Front Mount Hitch w/2" Receiver, 31078 (31078)
- VICTRON ENERGY Argofet 100-2 Two batteries 100A (ARG100201020)
- SUR&R Connector, Fuel Line Type, w/Clamps, PK2 (KP130)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.25IN , 12IN OAL W/NECK, W/INNER BRAID (8845IB)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 2.50IN-2.25IN(2) (7425CB)
- AP EXHAUST PRODUCTS Straight Exhaust Tubing (APE300S1014)
- AP EXHAUST PRODUCTS AP Exhaust Products APEFT20006B 2 in. Core No Necks 6 in. Oal with Inner Braid Flex Coupling (APEFT20006B)
- AP EXHAUST PRODUCTS STRAIGHT TUBING - 5.00IN X 10FT ALUMINIZED, 16 GA. (500A1016)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 3IN-2.50IN(2) (7427CB)
- WALKER EXHAUST Exhaust Elbow, 42761 (42761)
- Ap Exhaust Products Emission Control Parts