Shop All Automotive Mufflers & Exhaust Pipes
Ap Exhaust Products
AP Exhaust Products APEXS2158 Xlerator Performance Muffler; Oval - 20 x 2.50 in.
Mfr # APEXS2158
Zoro # G904007799
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Exhaust Products
- MFR # APEXS2158
- Zoro # G904007799
- UPC # 85337307329
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Xlerator Performance Muffler (XS2158) by AP Exhaust. Today's exhaust performance market continues to cover a broad spectrum of vehicles. The unique nature of this market is that a product demand is not based on vehicle age or use but instead on an owner's desire for power and sound.
Features- Xlerator Performance Muffler
- Mufflers are produced from heavy gauge, high-quality stainless steel
- All welded construction
- 100% reversible design
- Deep mellow tone
- 4" Round cross section
- Advanced technology high temperature filler material
- Stainless steel tubular liner prevents blowouts
- Designed to deliver superior flow and maximum power
- Deep mellow tone without unwanted cabin noise
- Direct fit high performance systems
- Size: 20" x 2.50"
- Shape: Oval
- Weight: 11.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Shock Absorber, 341517 (341517)
- ILC Replacement for AMERICAN OPTICAL 1036 (1036 AMERICAN OPTICAL)
- GROCO 1" NPT x 1-1/8" Bronze Full Flow Pipe to Hose Straight Fitting (FF-1125)
- FUNNEL KING Polyethylene, 1 qt., 16", 6", 1/2", Black (32825)
- AP EXHAUST PRODUCTS Straight Exhaust Tubing (APE300S1014)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 2.50IN-2.25IN(2) (7425CB)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.5IN , 8IN OAL WO/NECK, W/INNER BRAID (8824IB)
- AP EXHAUST PRODUCTS AP Exhaust Products APEFT20006B 2 in. Core No Necks 6 in. Oal with Inner Braid Flex Coupling (APEFT20006B)
- AP EXHAUST PRODUCTS STRAIGHT TUBING - 5.00IN X 10FT ALUMINIZED, 16 GA. (500A1016)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 3IN-2.50IN(2) (7427CB)
- AP EXHAUST Hanger Merit Exhaust, 8070 (8070)
- Ap Exhaust Products Emission Control Parts