Shop All Automotive Mufflers & Exhaust Pipes
Ap Exhaust Products
AP Exhaust Products APEXS1235 2.25 in. Xlerator Oval-OO Stainless Steel Muffler - 20 in. Oal
Mfr # APEXS1235
Zoro # G704007982
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Exhaust Products
- MFR # APEXS1235
- Zoro # G704007982
- UPC # 85337307237
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Today's exhaust performance market continues to cover a broad spectrum of vehicles. The unique nature of this market is that a product demand is not based on vehicle age or use but instead on an owner's desire for power and sound.
Features- Xlerator Oval-OO Stainless Steel Muffler - 20" Oal
- Mufflers are produced from heavy gauge, high-quality stainless steel
- All welded construction
- 100% reversible design
- Advanced technology high temperature filler material
- Stainless steel tubular liner prevents blowouts
- Designed to deliver superior flow and maximum power
- Deep mellow tone without unwanted cabin noise
- Direct fit high performance systems
- Size: 2.25"
- Weight: 9.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES G-Force CVT Belts 32G4588 OEM M158189 1 5/16" x 47" (32G4588)
- GATES Tri-Power Belts, BX40 (BX40)
- ALL BALLS A-Arm Bushing kit Lower Seal Kit For Polaris Sportsman 500 4x4 HO (50-1048)
- POWERSTOP Drilledslotted Rotor Pair, Ar8373Xpr (AR8373XPR)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.25IN , 12IN OAL W/NECK, W/INNER BRAID (8845IB)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, D/D, 12IN OAL, 2.50IN(2)IN-2.50IN(2) (7481CB)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.5IN , 8IN OAL WO/NECK, W/INNER BRAID (8824IB)
- AP EXHAUST PRODUCTS AP Exhaust Products APEFT20006B 2 in. Core No Necks 6 in. Oal with Inner Braid Flex Coupling (APEFT20006B)
- AP EXHAUST PRODUCTS Straight Exhaust Tubing (APE300S1014)
- AP EXHAUST PRODUCTS AP Exhaust Products APE3786 Enforcer Series Aluminized Steel Round Glass Pack Aluminized Exhaust Muffler with Inlet & Outlet Neck - 6 in. (APE3786)
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (56223)
- Ap Exhaust Products Automotive Mufflers & Exhaust Pipes