AP Exhaust Products APEVX2542 Muffler - Xlerator Vx Performance
Mfr # APEVX2542
Zoro # G804021451
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Exhaust Products
- MFR # APEVX2542
- Zoro # G804021451
- UPC # 85337262215
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Universal Xlerator Performance Aluminized Steel Oval Aluminized Exhaust Muffler with Inlet / Outlet Neck (VX2542) by AP Exhaust . Muffler Inlet Diameter: 2.5". Muffler Outlet Diameter: 2.5". Muffler Body Length: 13". Muffler Overall Length: 19". Muffler Structure: Chambered. Muffler Configuration: Center - Offset. Today’s exhaust performance market continues to cover a broad spectrum of vehicles. The unique nature of this market is that a product demand is not based on vehicle age or use but instead on an owner’s desire for power and sound.
AP Exhaust Technologies’ performance products cover all the highly popular vehicles that are the core of this performance market s demand. Whether it’s mufflers, exhaust pipes that are high flow mandrel bent or standard bent pipes, cat-back diesel systems, chrome or stainless tips, specialty hangers or clamps, we have you covered. Both Xlerator and Silverline exhaust products offer performance enthusiast many choices when selecting a performance exhaust system.
Features- Deep performance sound
- Increased exhaust flow
- 100% Aluminized heavy gauge materials
- Internal flow pattern develops moderate sound
- Short 6.5" muffler body for off-road and racing applications
- Dual configurations easily installed
- Installs in areas with tight space constraints
- Exhaust Muffler
- Inlet / Outlet Neck
- Muffler Series: Xlerator Performance
- Inlet - Outlet Configuration: Center Inlet - Offset Outlet
- Muffler Body Material: Aluminized Steel
- Muffler Body Finish: Aluminized
- Muffler Inlet Diameter: 2.5"
- Muffler Outlet Diameter: 2.5"
- Muffler Body Height: 4.25"
- Inlet Connection Type: Pipe
- Outlet Connection Type: Pipe
- Muffler Body Width: 9.5"
- Muffler Body Shape: Oval
- Muffler Body Length: 13"
- Muffler Overall Length: 19"
- Muffler Structure: Chambered
- Inlet Quantity: 1 Inlet
- Outlet Quantit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD XPT-9-HW-T Dual Spectrum CHIRP Portable Transducer w/Temp (710278-1)
- ZEROSTART Engine Heater - Hd-Ind, 400W 120V, Plate Yanmar (3500001)
- RACOR Parfit Spin-On, Element, PFF56203 (PFF56203)
- WIX FILTERS Xp Lube Filter, 51522Xp (51522XP)
- AP EXHAUST PRODUCTS Straight Exhaust Tubing (APE300S1014)
- AP EXHAUST PRODUCTS AP Exhaust Products APEFT20006B 2 in. Core No Necks 6 in. Oal with Inner Braid Flex Coupling (APEFT20006B)
- AP EXHAUST PRODUCTS AP Exhaust Products APE87510CB Glasspack Muffler 2.25 in. Straight Inlet; Outlet (APE87510CB)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.25IN , 12IN OAL W/NECK, W/INNER BRAID (8845IB)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.5IN , 8IN OAL WO/NECK, W/INNER BRAID (8824IB)
- AP EXHAUST PRODUCTS AP Exhaust Products APE3786 Enforcer Series Aluminized Steel Round Glass Pack Aluminized Exhaust Muffler with Inlet & Outlet Neck - 6 in. (APE3786)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48359 (48359)
- Ap Exhaust Products Emission Control Parts