Shop All Automotive Mufflers & Exhaust Pipes
Ap Exhaust Products
AP Exhaust Products APEVR7428 3 in. dia. Xlerator VR Performance Muffler
Mfr # APEVR7428
Zoro # G504008677
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Exhaust Products
- MFR # APEVR7428
- Zoro # G504008677
- UPC # 85337249384
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Xlerator VR Performance Muffler
Universal Xlerator Performance Aluminized Steel Oval Aluminized Exhaust Muffler with Inlet / Outlet Neck (VR7428) by AP Exhaust. Today’s exhaust performance market continues to cover a broad spectrum of vehicles. The unique nature of this market is that a product demand is not based on vehicle age or use but instead on an owner’s desire for power and sound.
Features- Deep performance sound
- Increased exhaust flow
- 100% Aluminized heavy gauge materials
- Internal flow pattern develops moderate sound
- Short 6.5" muffler body for off-road and racing applications
- Dual configurations easily installed
- Installs in areas with tight space constraints
- Muffler Body Material: Aluminized Steel
- Muffler Body Finish: Aluminized
- Muffler Inlet Diameter: 3"
- Muffler Outlet Diameter: 3"
- Muffler Body Height: 4.25"
- Muffler Body Width: 9.5"
- Muffler Body Shape: Oval
- Muffler Body Length: 6.5"
- Muffler Overall Length: 13"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A R&O Hydraulic Oil ISO 150 - 5 Gallon Metal Pail (54759)
- ILC Replacement for Batteries AND Light Bulbs Cylax4lbsxta Battery (CYLAX4LBSXTA BATTERY BATTERIES AND LIGHT BULBS)
- SEA-DOG Sea-Dog Plastic Suction Cup Handle (490050-1)
- CURT Custom Wiring Connector, 55243 (55243)
- AP EXHAUST PRODUCTS AP Exhaust Products APE3786 Enforcer Series Aluminized Steel Round Glass Pack Aluminized Exhaust Muffler with Inlet & Outlet Neck - 6 in. (APE3786)
- AP EXHAUST PRODUCTS AP Exhaust Products APE87510CB Glasspack Muffler 2.25 in. Straight Inlet; Outlet (APE87510CB)
- AP EXHAUST PRODUCTS AP Exhaust Products APEFT20006B 2 in. Core No Necks 6 in. Oal with Inner Braid Flex Coupling (APEFT20006B)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.25IN , 12IN OAL W/NECK, W/INNER BRAID (8845IB)
- AP EXHAUST PRODUCTS AP Exhaust Products APE301200S Enforcer Series Aluminized Steel Round Glass Pack Exhaust Muffler with Inlet & Outlet Neck (APE301200S)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 2.50IN-2.25IN(2) (7425CB)
- WALKER EXHAUST Exhaust Reduction Pipe, 41952 (41952)
- Ap Exhaust Products Automotive Mufflers & Exhaust Pipes