AP Exhaust Products APEVR7425 Muffler - Xlerator Vr Performance
Mfr # APEVR7425
Zoro # G704021384
Product Information
- Brand Ap Exhaust Products
- MFR # APEVR7425
- Zoro # G704021384
- UPC # 85337249391
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Universal Xlerator Performance Aluminized Steel Oval Aluminized Exhaust Muffler with Inlet / Outlet Neck (VR7425) by AP Exhaust . Muffler Inlet Diameter: 2.5". Muffler Outlet Diameter: 2.25". Muffler Body Length: 6.5". Muffler Overall Length: 13". Muffler Structure: Chambered. Muffler Configuration: Center - Center. Today’s exhaust performance market continues to cover a broad spectrum of vehicles. The unique nature of this market is that a product demand is not based on vehicle age or use but instead on an owner’s desire for power and sound.
AP Exhaust Technologies’ performance products cover all the highly popular vehicles that are the core of this performance market s demand. Whether it’s mufflers, exhaust pipes that are high flow mandrel bent or standard bent pipes, cat-back diesel systems, chrome or stainless tips, specialty hangers or clamps, we have you covered. Both Xlerator and Silverline exhaust products offer performance enthusiast many choices when selecting a performance exhaust system.
Features- Deep performance sound
- Increased exhaust flow
- 100% Aluminized heavy gauge materials
- Internal flow pattern develops moderate sound
- Short 6.5" muffler body for off-road and racing applications
- Dual configurations easily installed
- Installs in areas with tight space constraints
- Exhaust Muffler
- Inlet / Outlet Neck
- Muffler Series: Xlerator Performance
- Inlet - Outlet Configuration: Center Inlet - Center Outlet
- Muffler Body Material: Aluminized Steel
- Muffler Body Finish: Aluminized
- Muffler Inlet Diameter: 2.5"
- Muffler Outlet Diameter: 2.25"
- Muffler Body Height: 4.25"
- Inlet Connection Type: Pipe
- Outlet Connection Type: Pipe
- Muffler Body Width: 9.5"
- Muffler Body Shape: Oval
- Muffler Body Length: 6.5"
- Muffler Overall Length: 13"
- Muffler Structure: Chambered
- Inlet Quantity: 1 Inlet
- Ou
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Stainless Steel (DH5006SS)
- WIX FILTERS Air Filter #Wix 49902 (49902)
- SOLAS Solas RBX-101 Rubex Hub Kit for Evinrude/Johnson/BRP - 90-300 HP (1976-90), 15-Tooth, 4.75" Gearcase (RBX-101)
- BUSHWACKER 11-16 F250/F350/F450 SUPER DUTY FENDER FLARES CUTOUT STYLE 4PC (20940-02)
- AP EXHAUST PRODUCTS STRAIGHT TUBING - 5.00IN X 10FT ALUMINIZED, 16 GA. (500A1016)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, D/D, 12IN OAL, 2.50IN(2)IN-2.50IN(2) (7481CB)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 3IN-2.50IN(2) (7427CB)
- AP EXHAUST PRODUCTS AP Exhaust Products APEFT20006B 2 in. Core No Necks 6 in. Oal with Inner Braid Flex Coupling (APEFT20006B)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 2.50IN-2.25IN(2) (7425CB)
- AP EXHAUST PRODUCTS AP Exhaust Products APE87510CB Glasspack Muffler 2.25 in. Straight Inlet; Outlet (APE87510CB)
- WALKER EXHAUST Exhaust Tail Pipe, 55540 (55540)
- Ap Exhaust Products Automotive Mufflers & Exhaust Pipes