Shop All Engine Components
Ap Exhaust Products
AP Exhaust Products APEFT25004B 2.50 in. Core No Necks 4 in. OAL Flex Pipe with Inner Braid
Mfr # APEFT25004B
Zoro # G504075303
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Exhaust Products
- MFR # APEFT25004B
- Zoro # G504075303
- UPC # 85337338439
- Country of Origin China
- Category Engine Components
Description
AP Exhaust flex couplings are stainless steel expansion joints designed for engine exhaust. They're constructed with 2-ply bellows and designed with a seamless, convoluted inner core-increasing flexibility in order to reduce vibrations and prevent exhaust leaks. The flex pipes are offered in a variety of lengths, diameters, and attachment styles.
Features- Flex Pipe with Inner Braid
- Made with high quality material
- Core: 2.50"
- Size: 4"
- Weight: 1.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mini Lightbar, LED, Amber, 15" L (5597A-MG)
- ATTWOOD MARINE Attwood Deck Fill Replacement Cap For 66126; Stainless Steel (66061-3)
- HI-RUN ATV Tire, 23x8-11, 4 Ply (WD1063)
- SKF Wheel Seal 1976-1977 Ford P-500 5.0L 6.6L, 22483 (22483)
- AP EXHAUST PRODUCTS AP Exhaust Products APE8843IB 2.25 in. Core 8 in. OAL Flex Coupling with Neck & Inner Braid (APE8843IB)
- SEAL PWR ENGINE PART Lifter, Ht-2205 (HT-2205)
- ANCHOR INDUSTRIES ENGINE MOUNT (3479)
- SUNOCO RACE JUGS Sunoco Race Jugs R3100CL 3 gal Utility Jug; Clear (SRJR3100CL)
- CARTER FUEL PUMPS Fuel Pump Reservoir Elec Fuel Pump, P76668R (P76668R)
- DEA MOUNTS Engine Mount, A2123 (A2123)
- A & I PRODUCTS Fan, 7 Blade 15" x15" x2" (A-34070-16210)
- Ap Exhaust Products Engine Components