Shop All Automotive Mufflers & Exhaust Pipes
Ap Exhaust Products
AP Exhaust Products APE351600S 16 x 16 in. Enforcer Glasspack Muffler
Mfr # APE351600S
Zoro # G003736286
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Exhaust Products
- MFR # APE351600S
- Zoro # G003736286
- UPC # 85337263397
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Enforcer Glasspack Muffler
Enforcer Series Aluminized Steel Round Glass Pack Aluminized Exhaust Muffler with Inlet / Outlet Neck by AP Exhaust. This superior product edges out the competition. It was meticulously designed and tested to the exacting standards for quality and safety. Made using modern production methods and technologically advanced equipment, it sports the feature-packed design. The product will provide a snug fit and effective performance to keep your vehicle in peak working condition.
Features- Aluminized materials for superior corrosion protection
- Ideal for the economy buyer
- Specially designed for the professional installer
- Extensive use of patented Single Cartridge Muffler Design
- Aluminized heads, shell and wrapper
- Cover hundreds of original equipment applications with minimum inventory investment
- Expandable necks for easier sizing and installation
- 21 universal fit muffler designs
- Muffler Body Material: Aluminized Steel
- Muffler Body Finish: Aluminized
- Muffler Body Diameter: 4"
- Muffler Inlet Diameter: 2"
- Muffler Outlet Diameter: 2"
- Muffler Body Shape: Round
- Muffler Body Length: 16"
- Muffler Overall Length: 16"
- Weight: 5.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE 19-C RAM 2500/3500 BLACK HD FRONT BUMPER REPLACEMENTS (HD12280RC)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 3/8" Lugs (4-3MBCSET96)
- WALKER EXHAUST Exhaust Pipe Connector, 41987 (41987)
- PYLE Car Dvd Player, PLHRDVD90KT (PLHRDVD90KT)
- AP EXHAUST PRODUCTS AP Exhaust Products APEFT20006B 2 in. Core No Necks 6 in. Oal with Inner Braid Flex Coupling (APEFT20006B)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.5IN , 8IN OAL WO/NECK, W/INNER BRAID (8824IB)
- AP EXHAUST PRODUCTS AP Exhaust Products APEXAC31212 12 in. Stainless Steel Round 45 Degree Angle Cut Weld-On Chrome Exhaust Tip (APEXAC31212)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.25IN , 12IN OAL W/NECK, W/INNER BRAID (8845IB)
- AP EXHAUST PRODUCTS AP Exhaust Products APE301200S Enforcer Series Aluminized Steel Round Glass Pack Exhaust Muffler with Inlet & Outlet Neck (APE301200S)
- AP EXHAUST PRODUCTS Straight Exhaust Tubing (APE300S1014)
- WALKER EXHAUST EXHAUST MUFFLER (21528)
- Ap Exhaust Products Automotive Mufflers & Exhaust Pipes