Shop All Disposable Gloves
Aoss Medical Supply
Eclipse, Nitrile Disposable Gloves, Nitrile, M, 100 PK, Black
Mfr # 104-7-BX
Zoro # G711133322
product price: $43.59
/pk 100, $0.44/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Series Eclipse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aoss Medical Supply
- MFR # 104-7-BX
- Zoro # G711133322
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Series | Eclipse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C68)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (9694XS)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475D09 (475D09)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0312YB)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (DGP-350-L)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (48UN15)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (60JJ43)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL, 100 PK, Natural (53CV58)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (6112PFL)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, M, 100 PK, Clear (3BA41)
- Aoss Medical Supply Disposable Gloves