Shop All Gaming Chairs
Aon
AON Archeus Ergonomic Gaming Chair - Black & White
Mfr # AON001BKWH
Zoro # G306113319
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 45
- Overall Width 25
- Width 25
- Size 25
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aon
- MFR # AON001BKWH
- Zoro # G306113319
- UPC # 192357233122
- Country of Origin China
- Category Gaming Chairs
Dimensions
Height | 45 |
Overall Width | 25 |
Width | 25 |
Size | 25 |
Length | 23 |
Overall Height | 45 |
Depth | 23 |
Overall Length | 23 |
Details
Material | Vinyl |
Weight | 42 |
Color | White |
Finish | Vinyl |
Description
New! AoN Archeus brings quality back to the gaming chair! AoN has 2x more cushion, better lumbar support than the average chair. And it won’t peel or tear. Backed by 82 years of seating design & manufacturing to give you a chair as comfortable as any luxury vehicle! Archeus meets the highest qualifications in the industry. It passed all performance tests and is expected to last an astonishing 10 years, even being used 8 hours a day, every day. It’s a perfect fit for marathon gaming sessions or long work hours. This versatile chair suits any person of any age, gender, or occupation for gaming settings, both home & professional offices! Engineered with ergonomics in mind, Archeus is proven to help reduce back pain and enhance comfort for 98% of people. An integrated headrest & included lumbar support are designed to provide critical neck and back support throughout the workday. Padded, flip-up arms can move out of the way for under desk storage, intense gaming or VR experiences. The seat and back are made with high-density professional-grade foam that ensures long-term comfort and durability while providing form fitting support. In addition to adjusting in height, the Archeus swivels a full 360 degrees for unrestricted movement. Relax all day with the ability to recline up to 130 degrees then lock into place with the tilt lock. Adjust the reclining tension and seat angle with integrated tilt tension and independent tilt controls. Seat Dimensions: 20”W x 19”D. Back Dimensions: 20”W x 28”H. Seat Height: 17”-21.5”. Arm Height: 9” from seat when flipped down. Recommended weight capacity: 300lbs. All Aon chairs are backed by a 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF08 (G08-KKX-XBN)
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- AON AON Archeus Ergonomic Gaming Chair - Black & Purple (AON001BKPL)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Secondary Logo (XZXPPRO032-PSNFL21021A)
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- DREAMSEAT Xpression Pro Gaming Chair with Houston Astros Secondary Logo (XZXPPRO032-PSMLB21013A)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- Aon Gaming Chairs