Shop All Computer Monitors
This Product is Discontinued
Aoc
27E1H LED Monitor, 27" Widescreen, IPS Panel, 1920 x 1080 Pixels (Discontinued)
Mfr # 27E1H
Zoro # G801848433
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Size 23.53" x 13.24"
- Display Type LED
- HD Resolution 1920 Pixels x 1080 Pixels
- Screen Refresh Rate 60 Hz
- Audio Outputs Headphone out (3,5mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aoc
- MFR # 27E1H
- Zoro # G801848433
- UPC # 685417719280
- Country of Origin China
- Category Computer Monitors
Dimensions
Screen Size | 23.53" x 13.24" |
Size | 27" |
Details
Display Type | LED |
HD Resolution | 1920 Pixels x 1080 Pixels |
Screen Refresh Rate | 60 Hz |
Audio Outputs | Headphone out (3,5mm) |
Weight | 13.2 lbs |
Color | Black |
Standards | cTUVus; CE, FCC; Energy Star Rated |
Description
Want to watch a Blu-ray movie in full quality, enjoy games in high resolution or read crisp text in office applications? Thanks to its Full HD resolution, this monitor lets you do just that. Whatever you are viewing, with Full HD it will be displayed in rich detail without requiring a high-end graphics card or consuming a lot of your system's resources. AOC Lowblue Light protects you from harmful blue light which, during long sessions, has been shown to cause eye strain, headaches, and sleeping disorders. The Lowblue Light feature reduces the harmful wavelengths emitted without sacrificing color composition, setting the experience free from the worry of eye damage. No matter if you are viewing photos, videos, a magazine layout in InDesign or playing your favorite game--you want your content to look excellent from whatever angle you are seeing it. That is why this display comes with an advanced IPS panel, which produces brilliant colors and offers wide viewing angles. This way, images always look excellent and accurate, regardless from which angle you--or your friends and co-workers sitting or standing next to you--are looking at the screen. The stand offers tilting and cable management.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.