Shop All Permanent Split Capacitor Blower Motors
A.O. Smith Motors
Motor1/6-1/8Hp 115V 1075Rpm 2Sp Mtr
Mfr # 136A
Zoro # G7464331
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith Motors
- MFR # 136A
- Zoro # G7464331
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Details
Item | Motor1/6-1/8Hp 115V 1075Rpm 2Sp Mtr |
Description
Motor1/6-1/8Hp 115V 1075Rpm 2Sp Mtr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- TIMKEN TIM-644, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 644 (644)
- LEGACY FLEXILLA PRO SERIES 3/8" REPAIR KIT (LMRP900375)
- DIXON PinchOnDoubleEarClamp, 13/16", 0.709-0.866 (1922)
- DAYTON Motor, PSC, 1/4 HP, 850 RPM, 115V, 48Y, OAO (4HZ65BG)
- DAYTON Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO (4YU26)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- A.O. SMITH Genteq Direct Drive Motor, 3/4 HP, 1075 RPM, 208-230V, OAO (3590)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- A.O. Smith Motors Direct Drive Blower Motors