Shop All Gas Valves
A.O. Smith
Gas Valve, LP
Mfr # 100109915
Zoro # G2495179
original price:
$352.99
5% off
new price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- For Use With Residential, Commercial and Tankless Water Heater
- Features 3/4", Slow Opening Gas Valve; 24 Volt 11" Adjustable Main Pressure Regulator Setting; Gas Type: Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith
- MFR # 100109915
- Zoro # G2495179
- Country of Origin Mexico
- Category Gas Valves
Details
Voltage | 24V |
For Use With | Residential, Commercial and Tankless Water Heater |
Item | Gas Valve, LP |
Features | 3/4", Slow Opening Gas Valve; 24 Volt 11" Adjustable Main Pressure Regulator Setting; Gas Type: Propane |
Description
Gas Valve, LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE INCREASER 6""X5"" (GV1358)
- ALLEGRO INDUSTRIES Pleated Pre-Filter, PK6 (9450-PF)
- ALL-FILTERS 14X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14201.13 6PK)
- THRIFCO PLUMBING 5/16 X 3 Log Lighter Key (4400279)
- A.O. SMITH 9005964005 Kit Gas Control (9005964005)
- A.O. SMITH 9006055205 Kit Gas Valve (9006055205)
- CANTERBURY ENTERPRISES LLC Blue Flame NKY.18 18 in. Universal Gas Valve Key - Polished Chrome (NKY.18)
- MAXITROL Rv20L-1/4 1/4" Gas Pressure (RV20L-1/4)
- MAXITROL 325-5L-48-3/4 3/4" Certified Gas (325-5L-48-)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- A.O. Smith Gas Valves