Shop All Gas Valves
A.O. Smith
Gas Valve, 24V, 4 In
Mfr # 100108941
Zoro # G0042336
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gas Valve
- Fits Brand A.O. Smith
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith
- MFR # 100108941
- Zoro # G0042336
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Gas Valve, 24V, 4" |
Includes | Gas Valve |
Fits Brand | A.O. Smith |
Description
Gas Valve, 24V, 4 In., Fits Brand A.O. Smith, Includes Gas Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/16ft line set PR (DIYM436HPW00C00)
- BASO H17Db-5C Automatic Pilot Valve (H17DB-5C)
- ALL-FILTERS 14X18X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14181.13 4PK)
- FASCO Blower Motor, 115V, 1650 rpm (B45227)
- A.O. SMITH 9005964005 Kit Gas Control (9005964005)
- A.O. SMITH 9006055205 Kit Gas Valve (9006055205)
- WHITE-RODGERS 36C03A-410 120V 3/4" X 3/4" (36C03A-410)
- REZNOR Gas Valve, Natural Gas, 3.5" (176680)
- HEIL QUAKER Gas Valve2Stage Dsi Gas Valve 36H54-470 (1175187)
- BRADFORD WHITE 265-46181-03 Gas Valve-Wr (265-46181-)
- BLODGETT Valve, 24V Lp Gas (30006)
- A.O. Smith Gas Valves