Shop All Electric Water Heaters
This Product is Discontinued
A.O. Smith
Electric Water Heater 120 VAC (Discontinued)
Mfr # EJC-6
Zoro # G4519335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Total Watts 1650
- Connection Type NPT
- Connection Size 3/4"
- Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith
- MFR # EJC-6
- Zoro # G4519335
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Connection Size | 3/4" |
Details
Total Watts | 1650 |
Connection Type | NPT |
Item | Electric Water Heater |
Voltage | 120 VAC |
Description
Electric Water Htr 1650W 120V Naeca III
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.