Shop All Fan Parts
A.O. Smith
Controller 1:3 Ratio
Mfr # 100110186
Zoro # G2495206
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential, Commercial and Tankless Water Heater
- Features Tank Opening Size: 3/4"; Adjustable Temperature Range: 120F to 180F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.O. Smith
- MFR # 100110186
- Zoro # G2495206
- Country of Origin Mexico
- Category Fan Parts
Details
For Use With | Residential, Commercial and Tankless Water Heater |
Features | Tank Opening Size: 3/4"; Adjustable Temperature Range: 120F to 180F |
Item | Controller 1:3 Ratio |
Description
Controller 1:3 Ratio
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0583, 2PK (16255.13H)
- MAXITROL Td294E-609-0818 Remote Selector (TD294E-609)
- ULTRA-SUN Replacement Kit, 1 Filter, 2 Bulbs (1RK020)
- MODINE Blower Motor, 115V (9F0302260000)
- A.O. SMITH Blower Pressure Switch (100109962)
- A.O. SMITH Inducer Assembly Motor (100111050)
- A.O. SMITH Heater Element, 480V (100110133)
- A.O. SMITH Control Board (100109944)
- A.O. SMITH Pilot Assembly (100109926)
- A.O. SMITH Element, Gold Plated, 6000W/480V (100111570)
- FOLLETT ICE Insulation, Jacket (PI502740)
- A.O. Smith Fan Parts