Shop All Pool Pump Motors
A.O. Smith
Century ST1202, Pool Filter Motor - 208-230 Volts 3450 RPM 2HP
Mfr # ST1202
Zoro # G004935800
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.O. Smith
- MFR # ST1202
- Zoro # G004935800
- UPC # 786674031808
- Country of Origin Mexico
- Category Pool Pump Motors
Description
Century pool filter motor - 208-230 volts 3450 rpm 2hp automatic overload capacitor start and capacitor start-capacitor run nema 56c face mount not reversible ccwpe rotation sealed ball bearings sealed switch design 1081 design 50 c ambient 303 stainless shaft (56j & 56c) 304 ball bearing on shaft end 60 hz single speed single phase high service factor (full rated) standard efficiency and high efficiency design (conservationist) open drip proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-05-11)
- DYNABRADE Exhaust Hose Assembly, 1-1/4 In. x 6 Ft. (54202)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 13.95" OD (1364B)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- A.O. SMITH Century USQ1152, Up-Rated Pool Filter Motor - 115/230 Volts 3450 RPM (USQ1152)
- A.O. SMITH Century Q3202, 3 Phase Square Flange Pump Motor - 208-230/460 Volts 2HP (Q3202)
- A.O. SMITH 1 Hp Thrd. Shaft Motor 115/230V (UST1102)
- A.O. SMITH Motor 2 Speed 1 Hp High Efficiency 230V Square Flange 56Y Frame (B2982)
- A.O. SMITH Century Pool Pump Motor, 3/4 HP, 3450 RPM, 230/115V, ODP, 60 Hertz (B2852)
- A.O. SMITH Motor-1-1/2 Hp 2-Sp Thru-Bolt Magnetek 115V Only (BN50)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (H755)
- A.O. Smith Pump Motors