Shop All Pool Pump Motors
A.O. Smith
Century ST1072, Pool Filter Motor - 115/230 Volts 3450 RPM 3/4HP
Mfr # ST1072
Zoro # G204935808
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith
- MFR # ST1072
- Zoro # G204935808
- UPC # 786674031778
- Country of Origin Mexico
- Category Pool Pump Motors
Description
Century pool filter motor - 115/230 volts 3450 rpm 3/4hp automatic overload capacitor start and capacitor start-capacitor run nema 56c face mount not reversible ccwpe rotation sealed ball bearings sealed switch design 1081 design 50 c ambient 303 stainless shaft (56j & 56c) 304 ball bearing on shaft end 60 hz single speed single phase high service factor (full rated) standard efficiency and high efficiency design (conservationist) open drip proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103817.00)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 60 Series (H4-63-T10)
- NTN NTN 6002 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002 2Z)
- A.O. SMITH 1Hp Sq. Flange Centurion Motor (B2853)
- A.O. SMITH Century Pool Pump Motor, 2 HP, 3450 RPM, 208-230/460V, ODP, 56J Frame (T3202)
- A.O. SMITH Century Pool Pump Motor, 4 HP, 3450 RPM, 208-230V, ODP (BN63)
- A.O. SMITH Motor-1-1/2 Hp 2-Sp Thru-Bolt Magnetek 230V Only (BN34)
- A.O. SMITH Century Pool Pump Motor, 3 HP, 3450 RPM, 208-230V, ODP, Y56Y Frame (B2844)
- A.O. SMITH 2Hp Square Flange Motor 208/230V (USQ1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2843)
- A.O. Smith Pump Motors