Shop All Blower Motors and Parts
A.O. Smith
Century RF4400, GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM
Mfr # RF4400
Zoro # G904954116
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith
- MFR # RF4400
- Zoro # G904954116
- UPC # 786674030597
- Country of Origin Mexico
- Category Blower Motors and Parts
Description
Century ge 21/29 frame replacement motor - 115/208-230 volts 1550 rpm rotation is determined by viewing the shaft end nema frame: 42 mechanically reversible 4 tapped 10-32 holes for shaft end mounting fits ge bases drain holes open enclosure stud mounting automatic overload single phase includes: base, mounting clamps, and mounting rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-42PR)
- DIAL MFG 8-1/2 in. H X 4-3/16 in. W Orange Plastic Evaporative Cooler Pump (1443)
- A.O. SMITH Century RAL1024, Double Shaft 1625 RPM 115 Volts 1/4 HP (RAL1024)
- A.O. SMITH Century C426V1, Cap Start, Resilient Base, 3/4 HP, 1725 RPM, 115/208-230V (C426V1)
- A.O. SMITH Century, Double Shaft 1075 RPM 115 Volts 1/2 HP (RAL1056)
- A.O. SMITH 9004316005 Kit Blower And Motor (9004316005)
- A.O. SMITH Century, Fan and Blower Duty 1050 RPM 115 Volts 1/15 HP (U6430)
- A.O. SMITH Century V102, Capacitor Start Rigid Base Motor 1725 RPM 115/208-230 Volts 2 HP (V102)
- DANFOSS Pressure 6"/108 1/4"Male Flr Auto SPDT (060-5231)
- A.O. Smith Blower Motors and Parts