Shop All 3-Phase AC Motors
A.O. Smith
Century General Purpose Three Phase TEAO Motor, 1 HP, 1725 RPM, 200-230/460V, TEAO
Mfr # H1031L
Zoro # G404934076
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith
- MFR # H1031L
- Zoro # G404934076
- UPC # 786674054524
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
Century, general purpose three phase teao motor, polyphase, induction type, single or dual voltage, 1 hp, 1725 rpm, 1 speed, 200-230/460v, teao, 3.3-3.4/1.7 amp, reversible counterclockwise, ball/ball bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L720 V-Belt, 72" Outside Length, 3/8" Top Width, 1 Ribs (13V795)
- TERRE PRODUCTS Replacment MTD 756-04224 Cub Cadet 756-04224 Flat Idler Pulley - 2.75'' Flat Dia. - 3/8'' Bore - Steel (31275088A)
- BANDO 3785 mm Outside Length, 17 mm Top Width, 1 Ribs (BB144)
- DAYTON DC Gearmotor, 60.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA80)
- A.O. SMITH Century General Purpose Pump Three Phase Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, L56J Frame (H506)
- A.O. SMITH Century General Purpose Three Phase TENV Motor, 1/2 HP, 1140 RPM, 200-230/460V, TENV, 56 Frame (H280V1)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 2 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H1045LES)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 1 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H614LES)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP (E219M2)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3615T-5, 5 HP, 1760 RPM, 184TC Frame, C-Face Mount, TEFC, 575 Volts (VEM3615T-5)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF15)
- A.O. Smith General Purpose AC Motors