Shop All 3-Phase AC Motors
A.O. Smith
Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP
Mfr # E219M2
Zoro # G704930990
product price: $1,800.99
/ea
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith
- MFR # E219M2
- Zoro # G704930990
- UPC # 786674063014
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
Century, general purpose three phase odp motor, polyphase, 5 hp, 1755 rpm, 1 speed, 208-230/460v, odp, 13.6-12.6/6.3 amp, reversible, ball/ball bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Steel Finish Bore Gearbelt Pulley - 16LF100X3/4;BRO (16LF100X3/4)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8215DRG25, Pressure Line, 25 micron, Outside-In (MF0060971)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN5)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (119225 1610 X1-3/8 IK)
- A.O. SMITH Century General Purpose Pump Three Phase Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, L56J Frame (H506)
- A.O. SMITH Century General Purpose Three Phase TENV Motor, 1/2 HP, 1140 RPM, 200-230/460V, TENV, 56 Frame (H280V1)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 2 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H1045LES)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 1 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H614LES)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143JM, 3524M, OPEN, F1 (VEJMM3116T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3301)
- GREENHECK 18.8 WATT 115V MOTOR (302529)
- A.O. Smith General Purpose AC Motors