Shop All 3-Phase AC Motors
A.O. Smith
Century General Purpose Three Phase ODP Motor, 20 HP, 1765 RPM, 230/460V, ODP
Mfr # E407M2
Zoro # G804930999
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,122.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.O. Smith
- MFR # E407M2
- Zoro # G804930999
- UPC # 786674067272
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
Century, general purpose three phase odp motor, polyphase, 20 hp, 1765 rpm, 1 speed, 230/460v, odp, 49/24.5 amp, counterclockwise, ball/ball bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (208PP)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-2)
- A.O. SMITH Century General Purpose Three Phase TENV Motor, 1/2 HP, 1140 RPM, 200-230/460V, TENV, 56 Frame (H280V1)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP (E219M2)
- A.O. SMITH Century General Purpose Pump Three Phase Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, L56J Frame (H506)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 2 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H1045LES)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 1 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H614LES)
- MARATHON 3/4 Hp General Purpose Pump Motor, 3 Phase, 3600 Rpm, KG219 (KG219)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH50)
- A.O. Smith General Purpose AC Motors