Shop All Capacitor Start AC Motors
A.O. Smith
Century General Purpose Single Phase TEFC Motor, 1/2 HP, 3450 RPM, 115/208-230V, TEFC, J56C Frame
Mfr # B888
Zoro # G204931183
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.O. Smith
- MFR # B888
- Zoro # G204931183
- UPC # 786674013354
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Description
Century, general purpose single phase tefc motor, capacitor start, induction run, single or dual voltage, 1/2 hp, 3450 rpm, 1 speed, 115/208-230v, tefc, 7.4/3.5-3.7 amp, reversible counterclockwise, ball/ball bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50BS17H X 1)
- MIDWEST FASTENER 1/4" x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK (66433)
- POWERDRIVE Sheave, JA Bushing, 3.35" O.D. (13V335JA)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50BS18H X 1 1/4)
- A.O. SMITH Century RB2034, General Purpose, 1/3 HP, 1725 RPM, 115V, ODP (RB2034)
- A.O. SMITH Century General Purpose Single Phase TEFC Motor, 1 HP, 1725 RPM, 115/208-230V, TEFC, 56C Frame (C926V1)
- A.O. SMITH Century RB1104AV1, General Purpose, 1 HP, 1725/1425 RPM, 115/208-230V, Open (RB1104AV1)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (056B17D11018)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- BODINE Ac Motor 1Ph 7.5W 12Rpm 115V-Ac (KYC-22T4)
- BALDOR-RELIANCE Motor -.75HP, 1725RPM, 1PH, 60HZ, 56,3424L, OPEN, F1 (RL1324A)
- A.O. Smith General Purpose AC Motors