Shop All Capacitor Start AC Motors
A.O. Smith
Century General Purpose Single Phase ODP Motor, 3/4 HP, 1725 RPM, 115/230V, ODP, 56 Frame
Mfr # C655ES
Zoro # G204936164
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith
- MFR # C655ES
- Zoro # G204936164
- UPC # 786674070791
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Description
Century, general purpose single phase odp motor, capacitor start, induction run, single or dual voltage, 3/4 hp, 1725 rpm, 1 speed, 115/230v, odp, 6.0/3.3 amp, counterclockwise lead end, ball/ball bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Oil Burner Motor, 1/3 HP, 3450 rpm (048C34D2024)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 4 Ribs (4/B128)
- SKF SKF 22210 CCK W33, Spherical Roller Bearings (22210 CCK W33)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- A.O. SMITH Century General Purpose Single Phase TEFC Motor, 1 HP, 1725 RPM, 115/208-230V, TEFC, 56C Frame (C926V1)
- A.O. SMITH Century RB2034, General Purpose, 1/3 HP, 1725 RPM, 115V, ODP (RB2034)
- A.O. SMITH Century RB1104AV1, General Purpose, 1 HP, 1725/1425 RPM, 115/208-230V, Open (RB1104AV1)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (119169.00)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (5UKF8)
- LEESON ELECTRIC Leeson Motors Single Phase General Purpose Motor 5HP, 3500RPM, 184, TEFC, 230V, 60HZ, Manual, Rigid (132042)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKF2)
- A.O. Smith Capacitor Start AC Motors