Shop All Capacitor Start AC Motors
A.O. Smith
Century General Purpose Single Phase ODP Motor, 1/2 HP, 1725 RPM, 115/230V, ODP, Rigid Base
Mfr # C630ES
Zoro # G204936003
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.O. Smith
- MFR # C630ES
- Zoro # G204936003
- UPC # 786674073679
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Description
Century, general purpose single phase odp motor, shaded pole, 1/2 hp, 1725 rpm, 1 speed, 115/230v, odp, 4.6/2.3 amp, counterclockwise/clockwise, ball/ball bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- ENERPAC Packing (H13236)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- A.O. SMITH Century RB1104AV1, General Purpose, 1 HP, 1725/1425 RPM, 115/208-230V, Open (RB1104AV1)
- A.O. SMITH Century RB2034, General Purpose, 1/3 HP, 1725 RPM, 115V, ODP (RB2034)
- A.O. SMITH Century General Purpose Single Phase TEFC Motor, 1 HP, 1725 RPM, 115/208-230V, TEFC, 56C Frame (C926V1)
- NORD NEMA Foot Mount Motor Prem.Eff, 5.0 HP (SK112MP/4-184T-CUS-TW)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 213T Frame (213TBFW7026)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403)
- A.O. Smith Capacitor Start AC Motors