Shop All 3-Phase AC Motors
A.O. Smith
Century General Purpose Pump Three Phase Motor, 3/4 HP, 3450 RPM, 200-230/460V, TEFC
Mfr # H515
Zoro # G604930991
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.O. Smith
- MFR # H515
- Zoro # G604930991
- UPC # 786674023520
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
Century, general purpose pump three phase motor, polyphase, induction type, single or dual voltage, 3/4 hp, 3450 rpm, 1 speed, 200-230/460v, tefc, 2.6-2.4/1.2 amp, reversible clockwise, ball/ball bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/4 NPT RH (21-001-101)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPX-20-16-F)
- KROIL Penetrant, Aerosol, 13oz. (KS132C)
- BESTORQ Bestorq Double Side Timing Belt Model D2400-8M-30 - 94.49 in Outside Length - 1.18 in Top Width (D2400-8M-30)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 1 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H614LES)
- A.O. SMITH Century General Purpose Pump Three Phase Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, L56J Frame (H506)
- A.O. SMITH Century General Purpose Three Phase TENV Motor, 1/2 HP, 1140 RPM, 200-230/460V, TENV, 56 Frame (H280V1)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 2 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H1045LES)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP (E219M2)
- WEG 3-Phase General Purpose Motor, 20 HP, 286T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (02012ET3E286T-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3305T)
- A.O. Smith General Purpose AC Motors