Shop All 3-Phase AC Motors
A.O. Smith
Century General Purpose Pump Three Phase Motor, 1-1/2 HP, 3450 RPM, 230/460V, ODP
Mfr # H609ES
Zoro # G304930987
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.O. Smith
- MFR # H609ES
- Zoro # G304930987
- UPC # 786674071163
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
Century, general purpose pump three phase motor, polyphase, induction type, single or dual voltage, 1 1/2 hp, 3450 rpm, 1 speed, 230/460v, odp, 4.2/2.1 amp, clockwise/counterclockwise, ball/ball bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor JL3503A, .5HP, 3450RPM, 1PH, 60HZ, 56J, 3420L, TEFC, F1 (JL3503A)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (AK66)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 11.25 in OD (BK115)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262993, Return Line, 10 micron (ZX-1262993)
- A.O. SMITH Century General Purpose Pump Three Phase Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, L56J Frame (H506)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 1 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H614LES)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP (E219M2)
- A.O. SMITH Century General Purpose Three Phase TENV Motor, 1/2 HP, 1140 RPM, 200-230/460V, TENV, 56 Frame (H280V1)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 2 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H1045LES)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3313T)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,435 Nameplate RPM (00136ET3HW56-S)
- A.O. Smith General Purpose AC Motors