Shop All Permanent Split Capacitor Condenser Fan Motors
A.O. Smith
Century C771, Single Phase Condenser Fan Motor - 460/200-230 Volts 1075 RPM
Mfr # C771
Zoro # G004936906
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith
- MFR # C771
- Zoro # G004936906
- UPC # 786674016836
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Description
Century single phase condenser fan motor - 460/200-230 volts 1075 rpm automatic overload class b moisture resistant insulation double sealed ball bearing permanent split capacitor positioning lugs for easy belly-band mounting quick-connect design reversible rotation 1.0 service factor 5/8 inch diameter shaft with both keyway and flat 1 inch minimum extended thru bolts 56 frame 60 hz single phase 60 c ambient
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2100 lb. (CSA104-12)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- PARKER HOSE BARB FTTG (125HBL-8-4)
- A.O. SMITH Century FE1026SC, Condenser Fan, 1/4 HP, 1075 RPM, 208-230V (FE1026SC)
- A.O. SMITH Century FSE1028SF, 5 5/8" HeatMaster Motor - 208-230 Volts 825 RPM (FSE1028SF)
- A.O. SMITH Century Condenser Fans Motor, 1-1/2 HP, 1140 RPM, 200-230/460V, TEAO (H697V1)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1625 RPM, 208-230V, TEAO (9724)
- A.O. SMITH Century EM3730F, Condenser Fan, 1/2 HP, 1075 RPM, 208-230V, Totally Enclosed (EM3730F)
- A.O. SMITH Century ORM5458B, 5 5/8" Condenser Fan Motor - 208-230 Volts 1075 RPM (ORM5458B)
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (3LU98)
- A.O. Smith Permanent Split Capacitor Condenser Fan Motors