Shop All Blower Motors and Parts
A.O. Smith
Century 614, GE 21/29 Frame Replacement Motor - 115/230 Volts 1550 RPM
Mfr # 614
Zoro # G404954128
Free Shipping & Returns
$334.99
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
- Brand A.O. Smith
- MFR # 614
- Zoro # G404954128
- UPC # 786674007551
- Country of Origin Mexico
- Category Blower Motors and Parts
Description
Century ge 21/29 frame replacement motor - 115/230 volts 1550 rpm rotation is determined by viewing the shaft end nema frame: 42 mechanically reversible 4 tapped 10-32 holes for shaft end mounting fits ge bases drain holes open enclosure stud mounting automatic overload single phase
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
- DIVERSITECH Plastic Condensate Drain Pan, 36x36 (6-3636L)
- RHEEM 43-25133-02 Capacitor - (43-25133-0)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Floating, 24VAC (VA-8020-1)
- A.O. SMITH Century RF4400, GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM (RF4400)
- A.O. SMITH Century DBL4404, 5" Shaded Pole Fan Coil Motor - 1550 RPM 115 Volts (DBL4404)
- A.O. SMITH Century V102, Capacitor Start Rigid Base Motor 1725 RPM 115/208-230 Volts 2 HP (V102)
- A.O. SMITH Century C426V1, Cap Start, Resilient Base, 3/4 HP, 1725 RPM, 115/208-230V (C426V1)
- A.O. SMITH 9006114205 Kit Blower Motor (9006114205)
- A.O. SMITH Century, Double Shaft 1075 RPM 115 Volts 1/2 HP (RAL1056)
- CARRIER Motor, 3/4 HP, 208-230V, 1080 rpm (14B0006N01)
- A.O. Smith Blower Motors and Parts