Shop All Water Heater Parts
A.O. Smith
100111656 Kit Final Burner Assy
Mfr # 100111656
Zoro # G6920725
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 7.75 in
- Width (In.) 19.5 in
- Length (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.O. Smith
- MFR # 100111656
- Zoro # G6920725
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 7.75 in |
Width (In.) | 19.5 in |
Length (In.) | 11 in |
Description
100111656 Kit Final Burner Assy Nat Replaces 9006988005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Metering Single Hole Mount, 1 Hole Metering Faucet, Single Hole, Polished chrome (B-0712)
- KOHLER Escutcheon, 1044817-CP (1044817-CP)
- ARMACELL 7/8" Id X 1/2" Armaflex Pipe Insul. 210/Ctn (APT07812)
- SIOUX CHIEF Air Admttnc Vlv 1-1/2X2 (250-122P)
- A.O. SMITH 9004714115 Kit Thermostat (9004714115)
- A.O. SMITH 9003832105 Kit Conversion (9003832105)
- A.O. SMITH 9006314015 Kit Screen Nox (9006314015)
- A.O. SMITH 9004267005 Kit Intellivent Gas (9004267005)
- A.O. SMITH 9005298105 Kit Burner Ass'Y - (9005298105)
- A.O. SMITH 9004238215 Kit Upper Probe (9004238215)
- BRADFORD WHITE 239-45073-00 Heat Trap-Inlet (239-45073-)
- A.O. Smith Water Heater Parts