Shop All Faceshields and Visors
Ao Safety
AO Tuffmaster Face Shield Window 14.5" W x 9" H
Mfr # GLS383
Zoro # G606604272
product price: $15.10
/ea
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Propionate Plastic
- Visor Height 9"
- Width 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ao Safety
- MFR # GLS383
- Zoro # G606604272
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9" |
Width | 14.5" |
Details
Color | Clear |
Material | Propionate Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- WEST CHESTER PROTECTIVE GEAR John Deere Unisex Foam Palm Dipped Gloves Black/Green L 1 pair (JD00018-L)
- WARMIES Marshmallow Eye Masks Gray (CPE-MARSH-G)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Medium (EWADJLD0809)
- AO SAFETY AO Tuffmaster Headgear with Ratchet Suspension (GLS382)
- MSA SAFETY Visor, Polycarb, Clear, 8x17 In (10115837)
- ERGODYNE Skullerz 8999 Mesh Face Shield Replacement for Hard Hat and Safety Helmet, Black (60253)
- IRONWEAR PETG Visor Face shield Green (3939-G)
- 3M Versaflo M928 PeelOff Visor Covers for M927 Premium Visor, 40DP, 40PK (50051131374527)
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- Ao Safety Eye Protection