Shop All Safety Glasses
Ao Safety
Ao Safety 247-TGV01-20 Tour-Guard V Protective Eyewear; TGV01-20 Clear
Mfr # 247-TGV01-20
Zoro # G603912158
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ao Safety
- MFR # 247-TGV01-20
- Zoro # G603912158
- Country of Origin China
- Category Safety Glasses
Description
3M Tour-Guard V Protective Eyewear offers economical eye protection to visitors who tour worksites or general use by others. Basic in aesthetic design, these glasses come with important safety features for overall eye protection, including impact resistant polycarbonate lenses that absorb 99.9% UV rays and UVB up to 380 nm and wraparound shields to help protect eyes from flying objects. The regular glasses have been sized to conveniently fit over most personal prescription eyewear and also fit most individuals. Clear lenses offer unobstructed viewing.
Features- Economical protective eyewear serves needs of site visitors or general use
- Wraparound side shields help provide extra protection
- Medium size fits over most personal prescription eyewear
- Meets the requirements of CSA Z94.3-2007 and ANSI Z87.1-2010
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
- Color: Clear
- Lens Material: Polycarbonate
- Size: One size fits most
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- PORTWEST PU Palm Glove, L (A120)
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- AO SAFETY AO Safety 247-11326-00000-20 Virtua Clear Temp Clearlend Hardcoat (247-11326-00000-20)
- CARHARTT Safety Glasses, Brown Anti-Fog, Anti-Static, Scratch-Resistant (CHB418DTP)
- ERB SAFETY Safety Glasses, Blue Frame, Smoke, Gray High-Gloss Finish (16500)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10115)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG52-9)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-13006-05)
- Ao Safety Eye Protection