Anzzi

Volta 36 in. x 36 in. Frameless LED Bathroom Mirror


product price: $487.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • With a Volta LED mirror you’ll know you look good, because you’ll always get a good look when you’re putting on makeup, shaving or grooming. The enhanced lighting is easily adjustable so you can choose the color temperature that’s just right for your space. Condensation clears by itself, thanks to the built-in defogger — there’s never a need to wipe this mirror down.
  • 5mm polished silver mirror is Rhino Alloy-certified and delivers amazing visual clarity
  • Sturdy, long-lasting aluminum construction
  • Adjustable 3000K+6000K LED strip lets you choose your preferred color temperature
  • Diffusers create an even, consistent light output that’s easy on the eyes
  • Defogger clears condensation from mirror
  • Secure 1.6m hardwire connection
  • ETL certified for all North American Safety standards
  • Dimensions: 36 in. H x 36 in. W
  • Limited
  • Get it fast — ships from warehouse within 24 hours of order processing
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.