Shop All Shower & Bathtub Parts
Anzzi
Vensea Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Matte Black
Mfr # SD-AZ8074-01MB
Zoro # G005951496
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Reversible
- Finish Clear
- Includes All Mounting Hardware
- Height (In.) 56
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ8074-01MB
- Zoro # G005951496
- UPC # 191042063648
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 56 |
Depth (In.) | 0.98 |
Width (In.) | 31.5 |
Details
Mounting Type | Reversible |
Finish | Clear |
Includes | All Mounting Hardware |
Color | Matte Black |
Material | Glass |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (85447)
- BANJO Banjo 2 Food Grade Ball Valve (UV204FPFD)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (40403)
- PARKER 1/4" x 3/8" CPI x MNPT 316 SS Male 90 Degree Elbow (6-4 CBZ-SS)
- ANZZI Passion 24 in. x 72 in. Frosted Hinged shower door in Matte Black (SD-AZ8075-01MBF)
- ANZZI Field 36" x 60" Double Threshold Shower Base in White (SB-AZ012WL)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Nickel (SD-AZ15-01BN)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Door in Matte Black (SD-FRLS05702MB)
- ANZZI Meadow 60" x 32" Shower Base in White (SB-AZ013WL)
- ANZZI Stellar Series 60 in. x 76 in. Frameless Shower Door - Matte Black (SD-FRLS05902MB)
- KOHLER Parallel Rite-Temp Shower Trim Set (TLS23503-4-BL)
- Anzzi Shower & Bathtub Parts